Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 18601A CHEMICAL PROTECTION GLOVE 10 XL
TEGERA 18601A CHEMICAL PROTECTION GLOVE 10 XL
Disposable use gloves Tegera
References
tegera:
18601A-10
rubix:
385A5938
ean:
7340118487168
Technical specifications
Size
10
Main material
nitrile
Length
310
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 18601A CHEMICAL PROTECTION GLOVE 10 XL
Technical specifications
Attributes
Size
10
Main material
nitrile
Length
310
mm
Thickness
0.38
mm
Colour
green
Category
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.27
excl. VAT
/
Each
£
2.72
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 93-260 MICROFLEX POWDERFREE 3LAYER GLOVES GRN SIZE 7.5-8 PK50
AURELIA 38227 CLEAR POWDER FREE VINYL GLOVES MEDIUM BOX OF 100
TEGERA 825A DISPOSABLE GLOVE 9 L BX100
TEGERA 846 DISPOSABLE GLOVE 9 L BX50
SHOWA 7500 EBT DISPOSABLE NITRILE GLOVES BLUE L
POLYCO FN100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE M BX100
TEGERA 18601A CHEMICAL PROTECTION GLOVE 8 M
ANSELL 2000-600 ALPHATEC 2000 STANDARD SLEEVES MODEL 600 WHT
POLYCO MFNP100 FINITE NITRILE P'FREE EXAM GLOVES PURPLE SIZE M BX100
SKYTEC SKG00530ED TX530 6.0G DISPOSABLE NITRILE GLOVES GREEN S BX100
POLYCO FNG100 FINITE NITRILE P'FR DISPOSABLE GLOVES GRN SIZE XL BX100
TEGERA 8180A CHEMICAL PROTECTION GLOVE 8 M
AURELIA 73998 BLACK POWDER FREE NITRILE GLOVES LARGE BOX OF 100
TEGERA 85801 DISPOSABLE GLOVE 6 XS BX10
ANSELL 92-600 TOUCHNTUFF POWDERFREE AMIDXS GLOVES GRN SIZE 8.59 PK100