Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 836 DISPOSABLE GLOVE 7 S BX100
TEGERA 836 DISPOSABLE GLOVE 7 S BX100
Disposable glove TEGERA 836
References
tegera:
836-7
rubix:
386A1749
ean:
7340118303666
Technical specifications
Size
7
Main material
Neoprene
Length
240
mm
Product details
Technical specifications
Product details : TEGERA 836 DISPOSABLE GLOVE 7 S BX100
TEGERA® 836 , Disposable glove, 0,12 mm neoprene, extra fingertip grip, non powder, Cat. III, latex-free, for precision work
Technical specifications
Attributes
Size
7
Main material
Neoprene
Length
240
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.08
excl. VAT
/
Each
£
37.30
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GISS 895058 G-NITRILE PF DISPOSABLE GLOVES BLUE SMALL/7 PK100
ANSELL 92-605 TOUCHNTUFF POWDERFREE AMIDXS GLOVES GRN SIZE 6.5-7 PK100
ANSELL 93-852 MICROFLEX P/FR AMBIDXS GLOVES BLK SIZE 9.5-10 PK100
POLYCO PER POLYFLEX ECO AIR PU COATED GLOVES 3131X BLK SIZE 9 PK1
TRAFFIGLOV TD01 CN BIODEGRADABLE NITRILE DISPOSABLE GLOVE L BOX100
TEGERA 2311 CHEMICAL PROTECTION GLOVE 9 L
TRAFFIGLOV TD01 CN BIODEGRADABLE NITRILE DISPOSABLE GLOVE M BOX100
AURELIA 73998 BLACK POWDER FREE NITRILE GLOVES LARGE BOX OF 100
GISS 844954 DISPOSABLE G-NITRILE POWDERFREE GLOVES BLU S11 PACK OF 100
ANSELL 25-101 MICROFLEX POWDERFREE DISP GLOVES B'GRN SIZE 8.5-9 PK100
SKYTEC SKYTEAL0 DISPOSABLE NITRILE GLOVES TEAL 6/XS BX100
ANSELL 93-260 MICROFLEX POWDERFREE 3LAYER GLOVES GRN SIZE 5.5-6 PK50
ANSELL 93-250 TOUCHNTUFF P/FR NITRILE GLOVES ANTH SIZE 6.5-7 PK100
AURELIA 97887 IGNITE ORANGE POWDER FREE NITRILE GLOVES MED BOX OF 100
ANSELL 92-600VP TOUCHNTUFF POWDERFR AMIDXS GLOVES GRN SIZE 8.5-9 PK20