Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 837 DISPOSABLE GLOVE 7 S BX100
TEGERA 837 DISPOSABLE GLOVE 7 S BX100
Disposable glove TEGERA 837
References
tegera:
837-7
rubix:
386A1753
ean:
7340118303819
Technical specifications
Size
7
Main material
Neoprene
Length
290
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 837 DISPOSABLE GLOVE 7 S BX100
TEGERA® 837 , Disposable glove, 0,12 mm neoprene, extra fingertip grip, non powder, Cat. III, extra long, latex-free, for precision work
Technical specifications
Attributes
Size
7
Main material
Neoprene
Length
290
mm
Thickness
0.12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.53
excl. VAT
/
Each
£
48.64
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 63-864 MICROFLEX POWDERFREE D'CHL GLOVES NTRL SIZE 5.5-6 PK100
GISS 897500 G-NITRILE PF DISPOSABLE GLOVES BLUE 2XL BX100
TEGERA 832 DISPOSABLE GLOVE 10 XL BX100
SKYTEC SKG00725GH TX725 7.5G DISPOSABLE NITRILE GLOVES ORANGE L BX100
POLYCO PER POLYFLEX ECO AIR PU COATED GLOVES 3131X BLK SIZE 11 PK1
TEGERA 2311 CHEMICAL PROTECTION GLOVE 8 M
TEGERA 2301 CHEMICAL PROTECTION GLOVE 10 XL
ANSELL 93-852 MICROFLEX POWDERFREE AMBIDXS GLOVES BLK SIZE 8.5-9 PK100
TEGERA 846 DISPOSABLE GLOVE 9 L BX50
ANSELL 93-260 MICROFLEX POWDERFREE 3LAYER GLOVES GRN SIZE 9.5-10 PK50
TEGERA 837 DISPOSABLE GLOVE 9 L BX100
ANSELL 93-360 MICROFLEX 3LYR NITRILE NEO GLOVES TEAL SIZE 7.5-8 M PK50
SAFEDON SD91E DISP NITRILE GLOVES CUFF 1ST CUBE BLUE XL BOX 200
ANSELL 92-500 TOUCHNTUFF NITRILE AMBIDXS GLOVES GRN SIZE 9.5-10 PK100
TEGERA 849 DISPOSABLE GLOVE 7 S BX50