Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 846 DISPOSABLE GLOVE 7 S BX50
TEGERA 846 DISPOSABLE GLOVE 7 S BX50
Disposable glove TEGERA 846
References
tegera:
846-7
rubix:
386A1773
ean:
7392626074002
Technical specifications
Size
7
Main material
Nitrile
Length
290
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 846 DISPOSABLE GLOVE 7 S BX50
TEGERA® 846 , Disposable glove, 0,19 mm nitrile, non powder, Cat. III, approved for handling foodstuffs, extra long, latex-free, for precision work
Technical specifications
Attributes
Size
7
Main material
Nitrile
Length
290
mm
Thickness
0.19
mm
Powdered
No
Food contact
Yes
Colour
Blue
Category
3
AQL (Acceptance Quality Limit)
1.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.63
excl. VAT
/
Each
£
18.76
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 93-256 MICROFLEX POWDERFREE AMBIDXS GLOVES ORG SIZE 8 BX100
ANSELL 92-134 MICROFLEX NITRILE POWDERFREE GLOVES BLUE SIZE 10 PK100
SKYTEC SKG00725GF TX725 7.5G DISPOSABLE NITRILE GLOVES ORANGE M BX100
AURELIA 38228 CLEAR POWDER FREE VINYL GLOVES LARGE BOX OF 100
AURELIA 73998 BLACK POWDER FREE NITRILE GLOVES LARGE BOX OF 100
SAFEDON SD91E DISP NITRILE GLOVES CUFF 1ST CUBE BLUE LARGE BOX 200
ANSELL 93-360 MICROFLEX 3LYR NITRILE NEO GLOVES TEAL SIZE 8.5-9 L PK50
ANSELL 93-360 MICROFLEX 3LYR NITRILE NEO GLOVES TEAL SIZE 9.5-10 PK50
POLYCO GL888 NTRL LATEX P'FREE DISPOSABLE GLOVES NATURAL SIZE L BX100
ANSELL 92-200 SINGLE USE NITRILE GLOVES L/BLUE SZ6.5-7 PK100
POLYCO FT130 FINITY PF30 STRETCH P'FREE EXAM GLOVES CREAM SIZE L BX100
TRAFFIGLOV TD06 DISPOSABLE BLUE NITRILE GLOVE M BOX50
TEGERA 84301 DISPOSABLE GLOVE 7 S BX200
TEGERA 836 DISPOSABLE GLOVE 9 L BX100
POLYCO GL890 NITRILE P'FREE EXAMINATION GLOVES BLUE SIZE XS BX100