ROEBUCK 866856 CERAMIC CURVED FLAP DISC 115 X 22.23 MM G80
DLBC Flap disc
See technical informationSee documentsReferences
Roebuck:866856
Rubix:216A6063
EAN:3660338209208



Documents
Product details : ROEBUCK 866856 CERAMIC CURVED FLAP DISC 115 X 22.23 MM G80
Ceramic curved fibre disc. Use: deburring, grinding, polishing Standard: EN 13743
DISC DLBC.115 - D.115 GR.80 FLAP DISC - CERAMIC - CURVED
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
deburring, grinding, polishing
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | steel/stainless steel |
| Shape | offset hub |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
- In stock: Next day delivery
