References
Klingspor:322760
Rubix:119A2500
EAN:4014855207947

Product details : KLINGSPOR 100X16 60G ABR DISC 322760
Universal product for demanding grinding of steel and stainless steel.
Strengths
Aggressive removal rate and comfortable behaviour during use. Optimum cutting rate with high-powered angle grinders.
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Reaming diameter | 16 mm |
| Shape | curved |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
- Usually arrives within 14 working days