KLINGSPOR 312559 SMT850 COMBI FLAP DISC 125X22.23MM P60 COARSE PK 5
SMT 850 plus Special Abrasive mop disc
See technical informationReferences
Klingspor:312559
Rubix:418A4043
EAN:4014855181780

Product details : KLINGSPOR 312559 SMT850 COMBI FLAP DISC 125X22.23MM P60 COARSE PK 5
SMT 850 abrasive mop disc, combination, 125 x 22.23 mm grit 60 coarse convex
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium oxide |
| Application | metals |
| Shape | convex 12° |
| Max speed | 80 m/s |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 81.00 excl. VAT
/ Each
£ 97.20 incl. VAT
- Delivery usually within ( 5 ) days