ROEBUCK 866859 CERAMIC CURVED FLAP DISC 125 X 22.23 MM G60
DLBC Flap disc
See technical informationSee documentsReferences
Roebuck:866859
Rubix:216A6066
EAN:3660338209239



Documents
Product details : ROEBUCK 866859 CERAMIC CURVED FLAP DISC 125 X 22.23 MM G60
Ceramic curved fibre disc. Use: deburring, grinding, polishing Standard: EN 13743
DISC DLBC.125 - D.125 GR.60 FLAP DISC - CERAMIC - CURVED
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
deburring, grinding, polishing
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | steel/stainless steel |
| Shape | offset hub |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 5.17 excl. VAT
/ Each
£ 6.20 incl. VAT
- In stock: Next day delivery
