BAHCO 3926-125IM-C40 FLAP-DISC ZIRCONIA 125 C40
Conical Flap Disc
See technical informationSee documentsReferences
Bahco:3926-125IM-C40
Rubix:401A7449
EAN:7314150454884





Documents
Product details : BAHCO 3926-125IM-C40 FLAP-DISC ZIRCONIA 125 C40
Lightweight, flexible and low in noise thanks to multi layer fibre backing
For efficient grinding of stainless steel and metal
Heavy stock removal under high pressure and heat
Conical shaped for more comfortable posture
Extended product life (100% zirconium)
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN13743
For efficient grinding of stainless steel and metal
Heavy stock removal under high pressure and heat
Conical shaped for more comfortable posture
Extended product life (100% zirconium)
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN13743
Strengths
Abrasive Conical Flap Grinding Discs for Inox & Metal
Applications
Stainless Steel and Metal
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | flap disc |
| Application | grinding |
| Shape | conical |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 5.22 excl. VAT
/ Each
£ 6.26 incl. VAT
- Delivery usually within ( 14 ) days
