PFERD 67766115 POLIFAN PFC 115 Z60 PSF STEELOX
POLIFAN® PFC 115 Z 60 PSF/22,23 surface blade discs
See technical informationReferences
Pferd Tools:PFC 115 Z 60 PSF STEELOX
Rubix:302A0299
Manufacturer :67766115
EAN:4007220444597




Product details : PFERD 67766115 POLIFAN PFC 115 Z60 PSF STEELOX
Best material removal yields with powerful angle grinders and high abrasive support pressure: corundum zirconien Z particle size: 40, 60, 80, 120 aggressive material removal performance tool and good service life for universal and demanding grinding work.
Strengths
Power to remove aggressive material and good lifespan.
Applications
Steel, stainless steel (INOX). Versatile professional tool for universal and demanding grinding work. Surface grinding, welding cords machining. Suitable for powerful angle grinders and with high pressing pressure.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Application | surface grinding, welding cords machining |
| Shape | pfc |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 4.86 excl. VAT
/ Each
£ 5.83 incl. VAT
- Usually arrives within 14 working days
