ROEBUCK 866849 ZIRCONIUM FLAT FLAP DISC 125 X 22.23 MM G40

DLPZ Flap disc

See technical informationSee documents
References
Roebuck:866849
Rubix:216A6089
EAN:3660338209147
"DLPZ" STRAIGHT FLAP DISK  D.125 GR.40
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
See all Specifications
Documents

Product details : ROEBUCK 866849 ZIRCONIUM FLAT FLAP DISC 125 X 22.23 MM G40


ZIRCONIUM flat fibre disc Use: deburring, grinding, polishing Standard: EN 13743
DISC DLPZ.125 - D.125 GR.40 FLAP DISC - ZIRCONIUM - FLAT

Strengths

very high performance, safe use, extended Life, compliance with EN Standards

Applications

deburring, grinding, polishing
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Type of abrasivealuminium zirconia
Applicationsteel/stainless steel
Shapeflat hub
Grain40
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
  • In stock: Next day delivery