ROEBUCK 866850 ZIRCONIUM FLAT FLAP DISC 125 X 22.23 MM G60
DLPZ Flap disc
See technical informationSee documentsReferences
Roebuck:866850
Rubix:216A6090
EAN:3660338209154

Documents
Product details : ROEBUCK 866850 ZIRCONIUM FLAT FLAP DISC 125 X 22.23 MM G60
ZIRCONIUM flat fibre disc Use: deburring, grinding, polishing Standard: EN 13743
DISC DLPZ.125 - D.125 GR.60 FLAP DISC - ZIRCONIUM - FLAT
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
deburring, grinding, polishing
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | steel/stainless steel |
| Shape | flat hub |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 2.90 excl. VAT
/ Each
£ 3.48 incl. VAT
- In stock: Next day delivery
