BOSCH FLAP DISCS, STRAIGHT PLASTIC PLATE, 125MM, G 80, X571, METAL


X-LOCK metal laminate tray

References
bosch:2608619211
rubix:207A0994
ean:3165140960557
brand logo
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
Grain80

Product details : BOSCH FLAP DISCS, STRAIGHT PLASTIC PLATE, 125MM, G 80, X571, METAL


X-LOCK X571 Best for Metal flap discs offer excellent service life in metal applications

  • Disc support spatula available in domed and flat versions, made of fiberglass or plastic
  • Quick and easy to replace flap plates with the X-LOCK keyless system

The X-LOCK keyless system makes it quick and easy to replace flap plates.

Strengths

X-LOCK X571 Best for Metal flap discs offer excellent durability in metal applications

  • Its high-grade zirconium alumina/semi-friable aluminum oxide concretion coating is tough and wear-resistant for prolonged use on metal
  • Disc support spatula available in domed and flat versions, made of fiberglass or plastic
  • Snap-on with X-LOCK, the fastest accessory change system on the market. Also suitable for angle grinders with nuts and threads.

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Grain80
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
  • Usually arrives within 14 working days