Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
OSBORN 8203100934 LIPPRITE FOLDED BUFFS D100
OSBORN 8203100934 LIPPRITE FOLDED BUFFS D100
LIPPRITE folded buffs
References
osborn:
8203-100 934
rubix:
387A5198
manufacturer :
8203100934
ean:
4013349582751
Technical specifications
Diameter
100
mm
Product details
Technical specifications
Product details : OSBORN 8203100934 LIPPRITE FOLDED BUFFS D100
Folded Buff EKK, Non-woven, Coarse
Strengths
Use coarse, medium or fine non-wowen depending required finish result
Applications
For satin finishing stainless steel/steel and aluminium.
Technical specifications
Attributes
Diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.00
excl. VAT
/
Each
£
4.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GISS 866462 MINI QUICKCHANGE FLAP DISC ZIRCONIUM 50 MM G40
KLINGSPOR 322817 SMT 314 FLAP WHEEL 125 X 22.23 MM P60 CONVEX
3M 65032 FLAP DISC 566A 115MMX22MM P120 FLAT
3M 64848 FLAP DISC P60 577F 115X22MM
ROEBUCK 866841 ZIRCONIUM CURVED FLAP DISC 125 X 22.23 MM G60
ROEBUCK 866842 ZIRCONIUM CURVED FLAP DISC 125 X 22.23 MM G80
3M 65037 566A FLAP DISC FLAT 125 X 22MM P40
3M 51467 CUBITRON II FLAP DISC 969F PN 115 MM 80+ YF-WEIGHT
GISS 866477 CERAMIC FLEX QUICK CHANGE DISC 50 MM P60
GARRYSON CERAMIC FLAP DISC 125MM DIAMETER 36 GRIT GFBCIQ125036
3M 65021 566A FLAP DISC CONICAL 100 X 16MM P40
GARRYSON ZIRCONIUM MINI DISCS 50MM DIAMETER 120 GRIT GMRZ50120
NORTON 66254445879 FLAP DISC FLD FDTF 125X22 R996 P60
GARRYSON ZIRCONIUM MINI FLEXI DISC 50MM DIAMETER 120GRIT GFLXZ050120-R
3M CUBITRON II 967A FLAP DISC FLAT P60 125MM