SPARTEX BHC8X100EFA2-50-HEX SCKT BTTN HD SCREW A2-50 8X100/100
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC8X100EFA2-50
Rubix:264A6965
Manufacturer :7380128 100
EAN:4043377265418


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
Product details : SPARTEX BHC8X100EFA2-50-HEX SCKT BTTN HD SCREW A2-50 8X100/100
Hexagon socket button head screws with fullthread A2-50 8X100/100 sw5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
| Metrical diameter | M8 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 8 mm |
| Imprint size | sw5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 23.53 excl. VAT
/ 50 pieces
£ 28.24 incl. VAT
- In stock: Next day delivery
Length
100 mm