SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 10X130 0603210 130
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC10X130PFA2-70
Rubix:269A0881
Manufacturer :0603210 130
EAN:4043377319951


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 10X130 0603210 130
Mushroom head square neck bolts A2-70 10X130 DIN 603
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
| Metrical diameter | M10 |
| Type of imprint | square |
| Quality Grade | A2-70 |
| Threading diameter | 10 mm |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 28.03 excl. VAT
/ 50 pieces
£ 33.63 incl. VAT
- Usually arrives within 14 working days
Length
130 mm