SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 6X80 060346 80
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC6X80PFA4-70
Rubix:269A1226
Manufacturer :060346 80
EAN:4043377320704


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 6X80 060346 80
Mushroom head square neck bolts A4-70 6X80 DIN 603
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 603 |
| Metrical diameter | m6 |
| Type of imprint | square |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 19.25 excl. VAT
/ 100 pieces
£ 23.10 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
80 mm