SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A2-50 10X110/110 SW6

Hexagon socket head cap screw, full thread

See technical information

References

Spartex:BHC10X110EFA2-50
Rubix:268A1416
Manufacturer :73801210 110
EAN:4043377265067
brand logo
brand logo

Technical specifications

Length110 mm
Material/finishingStainless Steel A2
StandardISO 7380
See all Specifications

Product details : SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A2-50 10X110/110 SW6


Hexagon socket button head screws with fullthread A2-50 10X110/110 sw6
brand logo

Technical specifications


Attributes
Length110 mm
Material/finishingStainless Steel A2
StandardISO 7380
Metrical diameterM10
Type of imprinthexagonal socket
Shape of headrounded
Quality GradeA2-50
Threading diameter10 mm
Imprint sizesw6
Type of threadingmetric
Thread surfacetotal
£ 32.67 excl. VAT
/ 50 pieces
£ 39.20 incl. VAT
  • Usually arrives within 14 working days

Length

110 mm

Material/finishing

Metrical diameter