SPARTEX BHC12X40EFA4-50-HEX SCKT BTTN HD SCREW A4-50 12X40/40
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC12X40EFA4-50
Rubix:264A6836
Manufacturer :73801412 40
EAN:4043377208491


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX BHC12X40EFA4-50-HEX SCKT BTTN HD SCREW A4-50 12X40/40
Hexagon socket button head screws with fullthread A4-50 12X40/40 sw8
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M12 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 12 mm |
| Imprint size | sw8 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 27.75 excl. VAT
/ 50 pieces
£ 33.29 incl. VAT
- In stock: Next day delivery
Length
40 mm