SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 6X45/45 060346 45/45
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC6X45EFA4-70
Rubix:269A1196
Manufacturer :060346 45/45
EAN:4043377049902


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 6X45/45 060346 45/45
Mushroom head square neck bolts A4-70 6X45/45 DIN 603
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 603 |
| Metrical diameter | m6 |
| Type of imprint | square |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 21.70 excl. VAT
/ 200 pieces
£ 26.04 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
45 mm