SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 8X65 060348 65
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC8X65PFA4-70
Rubix:269A1304
Manufacturer :060348 65
EAN:4043377316929


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 8X65 060348 65
Mushroom head square neck bolts A4-70 8X65 DIN 603
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
| Metrical diameter | M8 |
| Type of imprint | square |
| Quality Grade | A4-70 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 33.20 excl. VAT
/ 100 pieces
£ 39.84 incl. VAT
- Usually arrives within 14 working days
Length
65 mm