References
Bahco:894M-85
Rubix:401A5137
EAN:7314151833275

Documents
Product details : BAHCO 894M-85 OPEN END WRENCH
Single open end wrench
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894
Strengths
Metric Single Open End Wrenches with Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 3790 g |
|---|---|
| Opening | 85 |
| Length | 690 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 183.67 excl. VAT
/ Each
£ 220.40 incl. VAT
- Delivery usually within ( 14 ) days
