STAHLWILLE STRIKING RING SPANNER 75MM
8 series striking face ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:42010075
Rubix:2536177
EAN:4018754023271



Documents
Product details : STAHLWILLE STRIKING RING SPANNER 75MM
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x105x362 mm |
|---|---|
| Logistic Weight | 4428 g |
| Opening | 103.5 |
| Length | 360 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 264.46 excl. VAT
/ Each
£ 317.35 incl. VAT
- Usually arrives within 14 working days
