References
Gedore:VDE 2 E 22
Rubix:118A2674
Manufacturer :6036940
EAN:4010886603697

Product details : GEDORE 22MMVDE RING SPANNER VDE 2 E 22
Strengths
•Vanadium steel 31CrV3
VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
Technical specifications
Attributes
| Opening | 22 |
|---|---|
| Length | 260 mm |
| Type | box wrench |
| Finishing | insulated |
| Diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 29.98 excl. VAT
/ Each
£ 35.98 incl. VAT
- Delivery usually within ( 8 ) days
