References
Gedore:2 55x60
Rubix:45021255
Manufacturer :6019930
EAN:4010886601990

Product details : GEDORE 2 55X60 55 X 60MM RING SPANNER
Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 55x60 mm * not standardised
Technical specifications
Attributes
| Logistic Weight | 3125 g |
|---|---|
| Opening | 55x60 |
| Length | 610 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 151.59 excl. VAT
/ Each
£ 181.91 incl. VAT
- Delivery usually within ( 8 ) days
