References
Bahco:29M-16
Rubix:401A4920
EAN:7314150122370

Product details : BAHCO 29M-16 DOUBLE END SOCKET WRENCH
6-point Dynamic-Drive™ profile in offset ring
6-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
6-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Strengths
Metric Double Head Offset Socket Wrenches with 6 x 6-Point Dynamic-Drive™
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Opening | 16 |
| Length | 200 mm |
| Type | pipe wrench |
| Finishing | chromed |
| Diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 20.57 excl. VAT
/ Each
£ 24.68 incl. VAT
- Delivery usually within ( 14 ) days
