References
Gedore:6 16x18
Rubix:118A1493
Manufacturer :6066340
EAN:4010886606636

Product details : GEDORE DOUBLE OPEN SPANNER 6-16X18
Double open-end spannerDesign: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 16x18 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 129 g |
|---|---|
| Opening | 16x18 |
| Length | 205 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.97 excl. VAT
/ Each
£ 14.36 incl. VAT
- Delivery usually within ( 8 ) days
