BAHCO 4-272-06-3-2 6 WASA SAW FILEWITH HANDLE
Double Edge Saw File
See technical informationSee documentsReferences
Bahco:4-272-06-3-2
Rubix:401A4549
EAN:7311518001025

Documents
Product details : BAHCO 4-272-06-3-2 6 WASA SAW FILEWITH HANDLE
File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort
Comfortable two-component handle provides excellent grip
For sharpening saws with straight, fine teething
Shape: Parallel, double conical
Type of cut: 3 = Smooth
Surfaces and edges single cut
Single pack carded
Comfortable two-component handle provides excellent grip
For sharpening saws with straight, fine teething
Shape: Parallel, double conical
Type of cut: 3 = Smooth
Surfaces and edges single cut
Single pack carded
Strengths
ERGO™ Wasa™ Double Edge Saw Files with Dual-Component Handle Smooth Cut
Technical specifications
Attributes
| Logistic Weight | 105 g |
|---|---|
| Shape | s |
| Length | 150 mm |
| Handle | with |
| Type of cut | smooth |
| Section | 16x4 mm |
Show UNSPSC/ECL@SS
£ 12.03 excl. VAT
/ Each
£ 14.44 incl. VAT
- Delivery usually within ( 14 ) days
