Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE ROUND BASTARD 4 INCH
ROEBUCK ENGINEERS FILE ROUND BASTARD 4 INCH
Round Files
References
roebuck:
3962138
rubix:
218040
Technical specifications
Shape
Round
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE ROUND BASTARD 4 INCH
For circular openings and concave surfaces, tapers slightly to a point.
Manufactured from the finest grade steel.
Technical specifications
Attributes
Shape
Round
Length
100
mm
Model
Bastard
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.46
excl. VAT
/
Each
£
1.75
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HANDLED ENGINEERS FILE 12 INCH HALF-ROUND SMOOTH
ROEBUCK ENGINEERS FILE 8 HAND SMOOTH
BAHCO 1-100-04-2-0 4IN HAND FILE CUT 2
BAHCO 1-170-08-1-0 8IN 3 SQUARE FILE CUT 1
BAHCO 4-144-08-2-0 8IN THIN MILL SAW 1 ROUND EDGE
BAHCO 4-186-06-2-0 6IN SLIM TAPER SAW FILE
ROEBUCK DREADNOUGHT FILE 12 INCH H/R
FACOM DRD.MD250EMA HLF RND FILE SCD CUT 250MM HAN
ROEBUCK ENGINEERS FILE 200MM HAND SMOOTH 879936
BAHCO 1-230-10-2-2 10IN ROUND WITH HANDLE CUT 2
ROEBUCK ENGINEERS FILE 10 INCH SQUARE SMOOTH 879989
BAHCO 1-110-10-3-2 10IN FLAT WITH HANDLE CUT 3
ROEBUCK ENGINEERS FILE 150MM SQUARE BASTARD 879979
ROEBUCK ENGINEERS FILE 10 HALF ROUND SECOND
FACOM CR.D4PB MULTIPURPOSE SCRAPERS 4 PIECE