BAHCO 1-110-06-3-2 6IN FLAT WITH HANDLE CUT 3
Handled Engineers File - Flat
See technical informationSee documentsReferences
Bahco:1-110-06-3-2
Rubix:016851
EAN:7311518295639

Documents
Product details : BAHCO 1-110-06-3-2 6IN FLAT WITH HANDLE CUT 3
File handle developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Shape | flat |
| Length | 150 mm |
| Handle | with |
| Type of cut | smooth |
| Section | 16 mm |
Show UNSPSC/ECL@SS
£ 9.55 excl. VAT
/ Each
£ 11.46 incl. VAT
- Delivery usually within ( 14 ) days
