BAHCO 3-330-12-1-0 12IN FLAT PANSAR BLADE CUT 1
Pansar® Milled Tooth Flat Blades Bastard/Second Cut Unhandled
See technical informationSee documentsReferences
Bahco:3-330-12-1-0
Rubix:8153540
EAN:7311518020712

Documents
Product details : BAHCO 3-330-12-1-0 12IN FLAT PANSAR BLADE CUT 1
For work in sheet metal, such as car bodies and refrigerators
Suitable to use in soft materials where a high material removal rate and a smooth finish is required
Provided with holes for holder screws
12" blade fits holders 9-463, 14" blade fits holder 9-462 and 9-463
Surfaces flat and milled with curved teeth
High removal rate in soft materials
Shape: Flat edges and parallel surfaces
Type of cut: 1 = Bastard, 2 = Second
Convex surfaces milled with curved teeth
Industry pack unhandled
Packing: 5 pieces per box for 3-330-12-1-0
Packing: Single sleeve pack
Suitable to use in soft materials where a high material removal rate and a smooth finish is required
Provided with holes for holder screws
12" blade fits holders 9-463, 14" blade fits holder 9-462 and 9-463
Surfaces flat and milled with curved teeth
High removal rate in soft materials
Shape: Flat edges and parallel surfaces
Type of cut: 1 = Bastard, 2 = Second
Convex surfaces milled with curved teeth
Industry pack unhandled
Packing: 5 pieces per box for 3-330-12-1-0
Packing: Single sleeve pack
Strengths
Pansar® Milled Tooth Flat Blades Bastard/Second Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Length | 300 mm |
Show UNSPSC/ECL@SS
£ 33.30 excl. VAT
/ Each
£ 39.96 incl. VAT
- Delivery usually within ( 14 ) days
