GEDORE 6066420 DOUBLE OPEN ENDED SPANNER 17X19 MM


Double end wrench 6

References
gedore:6 17x19
rubix:272A2876
manufacturer :6066420
ean:4010886606643
brand logo
brand logo
Technical specifications
Opening17x19
Length222 mm
See all Specifications

Product details : GEDORE 6066420 DOUBLE OPEN ENDED SPANNER 17X19 MM


Double open-end spanner Design: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 17x19 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight168 g
Opening17x19
Length222 mm
Weight168 g
FinishingChromed
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 11.30 excl. VAT
/ Each
£ 13.56 incl. VAT
  • Usually arrives within 14 working days