References
Bahco:2Z-1.1/16-1.1/4
Rubix:119A1375
EAN:7314151001834

Documents
Product details : BAHCO 2Z-1.1/16-1.1/4 RING WRENCH
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Strengths
Imperial Deep Offset Double Ring End Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Opening | 1 1/4 |
| Length | 353 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 44.32 excl. VAT
/ Each
£ 53.18 incl. VAT
- Delivery usually within ( 14 ) days
