Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 8795-24 22MM SPIGOT FITTING OPEN ENDED 24MM
GEDORE 8795-24 22MM SPIGOT FITTING OPEN ENDED 24MM
Push-up-end wrench 22 Z-8795
References
gedore:
8795-24
rubix:
1226109
manufacturer :
7707280
ean:
4002805875247
Technical specifications
Opening
24
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8795-24 22MM SPIGOT FITTING OPEN ENDED 24MM
Open end fitting 22 Z, 24 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
Logistic Weight
320
g
Opening
24
Weight
320
g
Finishing
chromed
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.02
excl. VAT
/
Each
£
68.42
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK RING SPANNER 17X19
BRITOOL EXPERT OFFSET RING WRENCH 14X15MM
GEDORE 894-19 SINGLE OPEN ENDED SPANNER 19MM
BAHCO 1949M-22-24 OPEN RING WRENCH
GEDORE 5/16X3/8AF DOESPANNE 6
ROEBUCK SLOGGING RING SPANNER 11/16 INCH WHITWORTH
BAHCO 1936M-22-24 TUBULAR HEX SOCKET WRENCH
BAHCO 40B-22-35 22-35MM ADJUST PIN HOOK WRENCH WITH CHROME 165MM
GEDORE 27MMOPENENDFITTING 7118-27
FACOM 42.7/16X1/2 DOUBLE END OFFSET FLARE WRENCH 7/16X1/2AF
STAHLWILLE 220A 7/32 X 1/4 EX LONG DOUBLE END RING SPANNER
BAHCO 894M-60 OPEN END WRENCH
GEDORE 10MMVDE RING SPANNER VDE2E-10
GEDORE 894 100 SINGLE OPEN ENDED SPANNER 100MM
WERA 073284 JOKER WRENCH RATCHET COMBI 9/16 SB