References
Gedore:6 4x5
Rubix:118A1496
Manufacturer :6063590
EAN:4010886606353

Product details : GEDORE DOUBLE OPEN SPANNER 6-4X5
Double open-end spannerDesign: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 4x5 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Opening | 4x5 |
| Length | 100 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.48 excl. VAT
/ Each
£ 6.58 incl. VAT
- Delivery usually within ( 8 ) days
