References
Bahco:98-13/16
Rubix:401A6351
Manufacturer :98-13/16
EAN:7314150367535



Product details : BAHCO 98-13/16 912 RING END 13/16
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers 9x12 and 14x18 receivers, from 1/4 to 1 inch openings, from 25 to 360 N·m
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAWM9, TAWM14 wrenches
Range covers 9x12 and 14x18 receivers, from 1/4 to 1 inch openings, from 25 to 360 N·m
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAWM9, TAWM14 wrenches
Technical specifications
Attributes
| Opening | 13/16 in |
|---|---|
| Length | 49 mm |
| Type | box wrench |
| Diameter | 20.64 mm |
Show UNSPSC/ECL@SS
£ 33.71 excl. VAT
/ Each
£ 40.45 incl. VAT
- Delivery usually within ( 14 ) days
