STAHLWILLE 2211024 CROWFOOT SOCKET 3/8 SQ. DR FLARE NUT SPLINE MJ24
Crow-Ring Spanner
See technical informationReferences
Stahlwille:02211024
Rubix:45021717
EAN:4018754179756



Product details : STAHLWILLE 2211024 CROWFOOT SOCKET 3/8 SQ. DR FLARE NUT SPLINE MJ24
Strengths
•Supersedes No 440 MJ
For pipe unions with straight cylindrical involute toothing
For pipe unions with straight cylindrical involute toothing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x39x50 mm |
|---|---|
| Logistic Weight | 60 g |
| Opening | 19.7 |
| Length | 49.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 277.79 excl. VAT
/ Each
£ 333.35 incl. VAT
- Usually arrives within 14 working days
