51B – Metric polygon impact wrenches
Opening | 38 |
---|---|
Length | 205 mm |
Logistic Weight | 755 g |
---|---|
Packaged dimensions (D x W x H) | 205x58x25 mm |
Package weight | 755 g |
Opening | 38 |
Length | 205 mm |
Weight | 787 g |
Finishing | Polished |
Type | Box Wrench |
Usually arrives within 14 working days