GEDORE 6019420 RING SPANNER DOUBLE ENDED


Double deep bent ring impact wrench 2

References
gedore:2 32x36
rubix:249A2667
manufacturer :6019420
ean:4010886601945
brand logo
brand logo
Technical specifications
Opening32x36
Length400 mm
See all Specifications

Product details : GEDORE 6019420 RING SPANNER DOUBLE ENDED


Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 32x36 mm * not standardised

Technical specifications


Attributes
Logistic Weight878 g
Opening32x36
Length400 mm
Weight878 g
Finishingchromed
Typebox wrench
Compositionvanadium steel 31crv3
Show UNSPSC/ECL@SS
£ 63.32 excl. VAT
/ Each
£ 75.98 incl. VAT
  • Usually arrives within 14 working days