FACOM 65.12X13 RATCHET RING WRENCH 12P 12X13


65 – metric 15° angled ratchet polygon wrenches

References
facom:65.12X13
rubix:80148513
ean:3148517720947
brand logo
brand logo
Technical specifications
Opening12X13
Length170 mm
See all Specifications

Product details : FACOM 65.12X13 RATCHET RING WRENCH 12P 12X13


65 – metric 15° angled ratchet polygon wrenches
- Ratcheted polygon wrenches, 15° offset: the clearance under the handle allows space for fingers or an obstacle.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
- Eye head 15° offset.
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight91 g
Packaged dimensions (D x W x H)168x24x11 mm
Package weight91 g
Opening12X13
Length170 mm
Weight90 g
FinishingSatin/Chrome
TypeOpen-end wrench
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ Each
£ 33.72 incl. VAT
  • Usually arrives within 14 working days