References
Gedore:895 41x46
Rubix:80380610
Manufacturer :6588200
EAN:4010886658826

Product details : GEDORE 895-41X46 OPEN ENDED SPANNER 41X46MM
Double open ended spanner 41x46 mm Acc. to DIN 895, ISO 3318, ISO 1085 Manganese-phosphate finish up to 34x36 mm, steel-grey up from 36x41 mm and larger * not standardised
Technical specifications
Attributes
| Logistic Weight | 917 g |
|---|---|
| Opening | 41x46 |
| Length | 383 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 45.31 excl. VAT
/ Each
£ 54.37 incl. VAT
- Delivery usually within ( 22 ) days
