STAHLWILLE 8 X 9 MM DBL END RING SPANNER 41050809
21 series double ended ring spanners, Stahlwille
See technical informationReferences
Stahlwille:41050809
Rubix:2536136
EAN:4018754021239



Product details : STAHLWILLE 8 X 9 MM DBL END RING SPANNER 41050809
DIN 837/ISO 10103
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x15x115 mm |
|---|---|
| Logistic Weight | 19 g |
| Opening | 8x9 |
| Length | 115 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.01 excl. VAT
/ Each
£ 15.61 incl. VAT
- Usually arrives within 14 working days
