STAHLWILLE COMBINATION SPANNER 40081414 14MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40081414
Rubix:2018254
EAN:4018754018796



Documents
Product details : STAHLWILLE COMBINATION SPANNER 40081414 14MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Opening | 14 |
|---|---|
| Length | 165 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.31 excl. VAT
/ Each
£ 14.77 incl. VAT
- Usually arrives within 14 working days
