Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 7720380 1/2 HEAD 16MM SPIGOT
GEDORE 7720380 1/2 HEAD 16MM SPIGOT
Attachable-open-ended-wrench-key 16 Z (AF) 8791 - inch size
References
gedore:
8791-1/2AF
rubix:
305A8901
manufacturer :
7720380
ean:
4002805920152
Product details
Technical specifications
Product details : GEDORE 7720380 1/2 HEAD 16MM SPIGOT
Open end fitting 16 Z, 1/2" For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
Logistic Weight
90
g
Weight
90
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.17
excl. VAT
/
Each
£
49.40
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
SKF HOOK SPANNER 95-100MM HN15
FACOM OPEN-END WREN 34.5
STAHLWILLE 40484141 25/32 AF COMBI SPANNER 13S
SKF HOOK SPANNER HN HN24/SNL
FACOM 467.7/16 RATCHET COMBINATION SPANNER
ROEBUCK RING PODGER SPANNER 24MM
BAHCO 7444SG-Z-1.5/8 RING WRENCH
MELFORM MEL TM 6 10MM HEX X 11MM HEX X 100MM LONG BOX SPANNER
STAHLWILLE 13X17 MM DBL END RING SPANNER 41051317
GEDORE 1B COMBINATION SPANNER 38MM
STAHLWILLE 01490028 1/4 INCH DRIVE X 7/16 AF CROW RING
GEDORE 7R-11 7R COMBINATION RATCHET SPANNER 11MM
BRITOOL EXPERT FLEX RATCHET WRENCH 19 MM
GEDORE 7112-19 OPEN END FITTING 7689790
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 5/16IN