BAHCO SB6M-25-28 OPEN END WRENCH
Double-ended chrome-plated open-end wrenches 6M
See technical informationReferences
Bahco:SB6M-25-28
Rubix:401A5243
EAN:7314150189847

Product details : BAHCO SB6M-25-28 OPEN END WRENCH
Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
SB: retail pack on a plastic info card
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
SB: retail pack on a plastic info card
Strengths
Metric Double Open End Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Opening | 25x28 |
| Length | 280 mm |
| Type | open-end wrench |
| Finishing | chromed |
| Diameter | 8.4 mm |
Show UNSPSC/ECL@SS
£ 17.45 excl. VAT
/ Each
£ 20.94 incl. VAT
- Delivery usually within ( 14 ) days
