FACOM INSULATED WRE 46.8AVSE
46.AVSE - Insulated ring wrenches 1,000 volt VSE series
See technical informationReferences
Facom:46.8AVSE
Rubix:1233942
EAN:3148511054932



Product details : FACOM INSULATED WRE 46.8AVSE
46.AVSE - Insulated ring wrenches 1,000 volt VSE series
- Insulation with "safety" colour coding.
- Insulation with "safety" colour coding.
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x22x8 mm |
| Package weight | 45 g |
| Opening | 8 |
| Length | 105 mm |
| Type | flat wrench |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 26.43 excl. VAT
/ Each
£ 31.72 incl. VAT
- Delivery usually within ( 14 ) days
