OPEN BOX 13a Combination wrenches
Opening | 1.7/16 |
---|---|
Length | 461 mm |
Logistics dimensions (L x W x H) | 30x79x460 mm |
---|---|
Logistic Weight | 770 g |
Opening | 1.7/16 |
Length | 461 mm |
Weight | 760 g |
Finishing | chromed |
Type | combination wrench |
Usually arrives within 14 working days