Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 45MM 40094545
STAHLWILLE 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 45MM 40094545
16 Series Combination Spanners, OPEN-BOX, Small
References
stahlwille:
40094545
rubix:
2536077
ean:
4018754019113
Technical specifications
Opening
4,5
Length
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 45MM 40094545
ISO 3318
Technical specifications
Attributes
Logistics dimensions (L x W x H)
5
x
13
x
86
mm
Logistic Weight
8
g
Opening
4,5
Length
85
mm
Weight
8
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.64
excl. VAT
/
Each
£
13.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 12MM 8298252 4S-RW12
SKF HOOK SPANNER 16-20MM HN0
STAHLWILLE 40040360 36MM OPEN ENDED SPANNER
BAHCO 41RM-8 RATCHET WRENCH LOCKING FLEX HEAD
FACOM 467.14SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 14MM
STAHLWILLE ADJUSTABLE HOOK SPANNER 44010003
FACOM ADJ WR 113.12TAVSE
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 21MM 865393
PIPELINEPR 2.5 RJT ALU SPANNER A107-25
FACOM COMBINATION WRENCH 440.11/16SR
FACOM COMBINATION W 39.1/4
ROEBUCK RING PODGER SPANNER 46MM
GEDORE 894-19 SINGLE OPEN ENDED SPANNER 19MM
GEDORE 36MM OE SLOGSPANNER 133 36
STAHLWILLE 02190021 3/8 INCH DRIVE X 21MM CROW RING SPANNER