BAHCO 29M/10 DOUBLE END SOCKET WRENCH
Double-ended offset box wrench set, 10-pc, carton
See technical informationReferences
Bahco:29M/10
Rubix:401A4711
EAN:7314150122547

Product details : BAHCO 29M/10 DOUBLE END SOCKET WRENCH
6-point Dynamic-Drive™ profile in offset ring
6-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Available in cardboard box
6-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Available in cardboard box
Double-ended offset box wrench set, 10-pc, carton
Strengths
Metric Double Head Offset Socket Wrench Set with 6 x 6-Point Dynamic-Drive™
Technical specifications
Attributes
| Logistic Weight | 2265 g |
|---|---|
| Number of elements | 10 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 182.03 excl. VAT
/ Each
£ 218.44 incl. VAT
- Delivery usually within ( 14 ) days
