BAHCO 7400TORX-ER/S7 RAIL SET TORX SOCKETS E8-E18
Square Drive Socket Set
See technical informationSee documentsReferences
Bahco:7400TORX-ER/S7
Rubix:401A5340
EAN:7314153003300

Documents
Product details : BAHCO 7400TORX-ER/S7 RAIL SET TORX SOCKETS E8-E18
7400TORX-E 3/8" square drive TORX® sockets, E8, E10, E11, E12, E14, E16 and E18
Highly polished finish
High-performance alloy steel
Knurled shank for finger turning of free running fasteners
Standards: ISO 1174 and DIN 3120
Highly polished finish
High-performance alloy steel
Knurled shank for finger turning of free running fasteners
Standards: ISO 1174 and DIN 3120
Strengths
3/8" Square Drive Socket Set for TORX® Head Screw
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Number of elements | 7 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 85.60 excl. VAT
/ Each
£ 102.72 incl. VAT
- Delivery usually within ( 14 ) days
